Ball Valve, Silicon Bronze, 1 1/4"

  • Mfr # NFB84HLB
  • Zoro # G724788083
product price: 
$
282.99
/ea
Free Shipping & Returns

Key Features

Seal Material
EPDM
Connection Size - Side 2
1 1/4 in
NSF Certifications for Food and Drinking Water
NSF 61
Ball Material
Silicon Bronze
Manufacturer Warranty
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB84HLB
Zoro #
G724788083
UPC #
039923447722
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Ball Material
Silicon Bronze
Manufacturer Warranty
5 yr
Body Material
Bronze
Handle Type
Lever
Valve Ways
2-Way
Vented Ball Valve
Vented
Handle - Locking
Locking
Connection Type - Side 2
Press
Valve Body Style
Straight
Color - Valve Body
Bronze
Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Valve Construction
Two-Piece
Connection Type - Side 1
Press
Color - Valve Handle
White
Handle Material
Carbon Steel
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 2
Female
For Media
Water
Connection Gender - Side 1
Female
Stem Type
Blowout Resistant
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Ball Port Style
Full Port
Seat Material
RPTFE
Valve Series
PC-585-66-LF

Dimensions

Connection Size - Side 2
1 1/4 in
Ball Opening Size
1.25 in
Overall Length
6.23 in
Nominal Valve Size
1 1/4 in
Handle Length
6.76 in
Connection Size - Side 1
1 1/4 in
Handle Height
3.1 in
Length
6.23 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews