Ball Valve, Stainless Steel, 3"

  • Mfr # NF998XF
  • Zoro # G924790428
product price: 
$
816.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Side 2
Press
Valve Ways
2-Way
Valve Construction
Two-Piece
Handle Height
5.12 in
Connection Gender - Side 1
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF998XF
Zoro #
G924790428
UPC #
039923384416
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 225 PSI
Connection Type - Side 2
Press
Valve Ways
2-Way
Valve Construction
Two-Piece
Connection Gender - Side 1
Female
Body Material
Brass
Handle - Locking
Non-Locking
Ball Material
Stainless Steel
Connection Gender - Side 2
Female
Handle Material
Carbon Steel
Stem Material
Brass
Ball Port Style
Full Port
Manufacturer Warranty
2 yr
Seat Material
RPTFE
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Vented Ball Valve
Non-Vented
Seal Material
EPDM
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Stem Type
Blowout Resistant
Connection Type - Side 1
Press
Color - Valve Handle
White
Handle Type
Lever
Maximum Pressure - Operating
250 psi
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Straight

Dimensions

Handle Height
5.12 in
Ball Opening Size
3 in
Connection Size - Side 1
3 in
Handle Length
8.66 in
Nominal Valve Size
3 in
Overall Length
10.03 in
Connection Size - Side 2
3 in
Length
10.03 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 225 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews