Ball Valve, Stainless Steel, 3/4"

  • Mfr # NF85H38
  • Zoro # G424784293
product price: 
$
90.85
/ea

Key Features

Ball Opening Size
0.75 in
Stem Material
Stainless Steel
Connection Gender - Side 1
Female
Operating Temperature - Maximum
250 Degrees F
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF85H38
Zoro #
G424784293
UPC #
039923368058
Country of Origin
United States

Dimensions

Ball Opening Size
0.75 in
Nominal Valve Size
3/4 in
Handle Height
2.28 in
Connection Size - Side 2
3/4 in
Overall Length
3.96 in
Connection Size - Side 1
3/4 in
Handle Length
4.76 in
Length
3.96 in

Details

Item
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim
Stem Material
Stainless Steel
Connection Gender - Side 1
Female
Operating Temperature - Maximum
250 Degrees F
Handle Type
Lever
Valve Ways
2-Way
Valve Body Style
Straight
Handle - Locking
Locking
Manufacturer Warranty
5 yr
Handle Material
Carbon Steel
Color - Valve Body
Bronze
Connection Gender - Side 2
Female
Body Material
Bronze
Ball Material
Stainless Steel
Stem Type
Blowout Resistant
Ball Port Style
Full Port
Maximum Pressure - Operating
250 psi
Standards
MSS SP-110
Vented Ball Valve
Vented
Seat Material
RPTFE
Valve Construction
Two-Piece
Seal Material
RPTFE
Connection Type - Side 1
Press
Connection Type - Side 2
Press

Description

Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews