Ball Valve, Stainless Steel, 1 1/4"

  • Mfr # NF595XB
  • Zoro # G124784272
product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Carbon Steel
Handle Length
6.75 in
Handle Type
Lever
Nominal Valve Size
1 1/4 in
Ball Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF595XB
Zoro #
G124784272
UPC #
039923427502
Country of Origin
United States
Item
Ball Valve - Lead-Free, 3-Piece, RPTFE Seats, 250 PSI
Handle Material
Carbon Steel
Handle Type
Lever
Ball Material
Stainless Steel
Stem Material
Silicon Bronze
Connection Type - Side 1
Press
Manufacturer Warranty
5 yr
Color - Valve Handle
White
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Press
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Stem Type
Blowout Resistant
Valve Body Style
Straight
Seat Material
RPTFE
NSF Certifications for Food and Drinking Water
NSF 61
Valve Construction
Three-Piece
Body Material
Bronze
Vented Ball Valve
Non-Vented
Ball Port Style
Full Port
For Media
Water
Seal Material
EPDM
Valve Ways
2-Way
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61

Dimensions

Handle Length
6.75 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Handle Height
3.09 in
Connection Size - Side 2
1 1/4 in
Overall Length
9.64 in
Ball Opening Size
1.25 in
Length
9.64 in

Description

Ball Valve - Lead-Free, 3-Piece, RPTFE Seats, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews