Ball Valve, Stainless Steel, 4"

  • Mfr # HP84HXH
  • Zoro # G724790833
product price: 
$
2,872.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Carbon Steel
Connection Size - Side 2
4 in
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
10 yr
Valve Ways
2-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84HXH
Zoro #
G724790833
UPC #
039923430267
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 200 PSI
Handle Material
Carbon Steel
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
10 yr
Valve Ways
2-Way
Ball Port Style
Full Port
Body Material
Silicon Bronze
Connection Type - Side 2
Press
Color - Valve Handle
White
Valve Construction
Two-Piece
Stem Material
Stainless Steel
Connection Type - Side 1
Press
Connection Gender - Side 2
Female
Stem Type
Blowout Resistant
Seat Material
RPTFE
Handle - Locking
Non-Locking
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Color - Valve Body
Bronze
For Media
Water
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Ball Material
Stainless Steel
Handle Type
Lever
Valve Body Style
Straight
NSF Certifications for Food and Drinking Water
NSF 61
Vented Ball Valve
Non-Vented
Seal Material
EPDM
Valve Series
PC-585HP-66-LF

Dimensions

Connection Size - Side 2
4 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Overall Length
13.08 in
Handle Height
5.52 in
Handle Length
12.06 in
Ball Opening Size
4 in
Length
13.08 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 200 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews