Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Flange, 1 1/2 In, 1360 PSI

  • Mfr # 6519-H 11/2

  • Zoro # G1056282


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Blind Flange
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6519-H 11/2
Zoro #
G1056282
UPC #
039923099532
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
5"
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Flange Outside Diameter
5 in
Thread Size
1-1/2"

Details

Item
Blind Flange
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Blind Flange
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Flange
Max. Pressure
1360 psi
Fitting Connection Type
Socket
Number of Holes
4
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Blind Flange
Color
Red
Temp. Range
73 Degrees to 280 Degrees F
Max. Socket Pressure
326 psi
Number of Bolt Holes
4
For Pipe Schedule
80
Connection Surface
Blind
Class
Class 150
Schedule
Schedule 80

Description

Flange, Blind, 1 1/2 in Nominal Pipe Size, Socket, 5 in Flange Outside Diameter, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, Polyvinylidene, 150 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter, 4 13/16 in Overall Length, Red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.