Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Flange, 1 In, 1360 PSI

  • Mfr # 6519-H 1

  • Zoro # G1008375


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Blind Flange
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6519-H 1
Zoro #
G1008375
UPC #
039923099495
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Outside Dia.
4-1/4"
Pipe Size (Fittings)
1"
Flange Outside Diameter
4 1/4 in
Nominal Pipe Size
1 in
Thread Size
1"

Details

Item
Blind Flange
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Blind Flange
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Socket
Max. Pressure
1360 psi
Color
Red
Temp. Range
73 Degrees to 280 Degrees F
Number of Holes
4
Specific Pipe Fitting Shape
Blind Flange
Max. Socket Pressure
430 psi
Pipe Fitting Schedule/Class
Schedule 80
Connection Surface
Blind
For Pipe Schedule
80
Class
Class 150
Number of Bolt Holes
4
Schedule
Schedule 80

Description

Flange, Blind, 1 in Nominal Pipe Size, Socket, 4 1/4 in Flange Outside Diameter, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, Polyvinylidene, 150 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter, 4 1/8 in Overall Length, Red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.