Cap, 1 1/2 In FPT, 1360 PSI
Mfr # 6517-3 11/2
Zoro # G3072316
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6517-3 11/2
Zoro #
G3072316
UPC #
039923097903
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Thread Size
1-1/2"
Details
Item
Cap
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
FNPT
Max. Pressure
1360 psi
Standards
ASTM D3222
Color
Red
Max. Thread Pressure
160 psi
Specific Pipe Fitting Shape
Cap
Temp. Range
73 Degrees to 280 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Application
Non-Potable Water
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Maximum Operating Pressure
1360 psi @ 73 Degrees F
Schedule
Schedule 80
Includes Seal
No
Description
Cap, 1 1/2 in Nominal Pipe Size, Polyvinylidene, Schedule 80, Female NPT, For Pipe Schedule Schedule 80, 2 1/2 in Outside Diameter, 1 3/4 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 1-1/2 In., Red
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.