Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Copper, Press-fit 1 1/2 in

  • Mfr # 9172850PC

  • Zoro # G3909479


product price: $26.19
/ea

Key Features

Fitting Connection Type
Press
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9172850PC
Zoro #
G3909479
UPC #
039923307422
Country of Origin
United States

Dimensions

Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in
Compatible Pipe Size
1 1/2 in

Details

Fitting Connection Type
Press
Item
Cap 1-1/2",Press End
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Pipe Fitting Connection Type
Press
Specific Pipe Fitting Shape
Cap
Pipe Fitting Material
Copper
Specific Fitting Shape
Cap
Operating Temperature - Minimum
-20 Degrees F
Series
PC617
Fitting Side 2 Connection Type
Press-fit
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Compatible Tool Brand
NIBCO
Application
Tubing Systems
Fitting Material
Copper
Fitting Shape
Cap
For Media Type
Potable Water
Color
Copper
Compatible Tube Material
Copper
Operating Pressure - Maximum
200 psi
Material Grade
C12200
Fitting Features
Drain

Description

Crimp Fitting Cap, Application Climate Control, Compatible Copper Tube Size 1 1/2 in, Compatible Pipe Size 1 1/2 in, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Includes Center Stop Not Applicable, Standards ASTM B75, ASTM F322, Complies with ASME B16/51, CSA MSE 13 and PS-117, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.