Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9172750PCCP
Zoro #
G3909427
UPC #
039923307392
Country of Origin
United States
Dimensions
Tube Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Pipe Size
1 in
Compatible Pipe Size
1 in
Description
Crimp Fitting Cap, Application Tubing Systems, Compatible Pipe Size 1 in, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Includes Pre-Applied Thread Sealant Not Applicable, Required Tool Jaw Size Not Applicable, Resistance Properties Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.