Zoro Homepage

Cap, Copper, Press-fit 1/2 in, PK10

  • Mfr # 9172650PCCP

  • Zoro # G3909451


product price: $83.95
/pk 10, $8.40/ea
Sold in multiples of 2 for $167.90
Free Shipping & Returns

Key Features

Fitting Connection Type
Press
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Basic Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9172650PCCP
Zoro #
G3909451
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Compatible Pipe Size
1/2 in

Details

Fitting Connection Type
Press
Item
Cap,1/2",Press End,PK10
Basic Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
Press
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Cap
Pipe Fitting Material
Copper
Specific Fitting Shape
Cap
Fitting Material
Copper
Material Grade
C12200
Compatible Tool Brand
NIBCO
Fitting Side 1 Connection Type
Press-fit
For Media Type
Potable Water
Series
PC617
Application
Tubing Systems
Fitting Features
Drain
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Press-fit
Compatible Tube Material
Copper
Color
Copper
Fitting Shape
Cap
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
EPDM

Description

Crimp Fitting Cap, Application Tubing Systems, Compatible Pipe Size 1/2 in, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Includes Pre-Applied Thread Sealant Not Applicable, Required Tool Jaw Size Not Applicable, Resistance Properties Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.