Zoro Homepage

Cap, 2 In FPT, 1360 PSI

  • Mfr # 6517-3 2

  • Zoro # G2694072


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6517-3 2
Zoro #
G2694072
UPC #
039923097927
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Thread Size
2"

Details

Item
Cap
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Cap
Max. Pressure
1360 psi
Fitting Connection Type
FNPT
Standards
ASTM D-3222
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Schedule 80
Color
Red
Max. Thread Pressure
140 psi
Temp. Range
73 Degrees to 280 Degrees F
Maximum Operating Pressure
1360 psi @ 73 Degrees F
Application
Non-Potable Water
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Schedule
Schedule 80

Description

Cap, 2 in Nominal Pipe Size, Polyvinylidene, Schedule 80, Female NPT, For Pipe Schedule Schedule 80, 3 in Outside Diameter, 1 7/8 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 2 In., Red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.