Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Copper, Press-fit 3 in

  • Mfr # 9173000PC

  • Zoro # G3909512


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press
Tube Size
3"
Pipe Size - Pipe Fitting
3"
Basic Pipe Fitting Shape
Cap
Tube Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9173000PC
Zoro #
G3909512
UPC #
039923240712
Country of Origin
United States

Dimensions

Tube Size
3"
Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Fitting Side 2 Pipe Size
3 in
Fitting Side 1 Pipe Size
3 in
Compatible Pipe Size
3 in

Details

Fitting Connection Type
Press
Item
Cap,3",Press End
Basic Pipe Fitting Shape
Cap
Tube Fitting Material
Copper
Pipe Fitting Connection Type
Press
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Pipe Fitting Material
Copper
Specific Fitting Shape
Cap
O-Ring Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Fitting Material
Copper
Material Grade
C12200
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Cap
Fitting Side 2 Connection Type
Press-fit

Description

Crimp Fitting Cap, Application Tubing Systems, Climate Control, Irrigation, Compatible Copper Tube Size 3 in, Compatible Pipe Size 3 in, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Includes Center Stop Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO Recognized to 300 PSI per ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.