Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, 3/4 In FPT, 1360 PSI

  • Mfr # 6517-3 3/4

  • Zoro # G3346971


product price: $71.39
/ea

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6517-3 3/4
Zoro #
G3346971
UPC #
039923097842
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Thread Size
3/4"
Nominal Pipe Size
3/4 in

Details

Item
Cap
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Cap
Max. Pressure
1360 psi
Fitting Connection Type
FNPT
Standards
ASTM D-3222
Specific Pipe Fitting Shape
Cap
Temp. Range
73 Degrees to 280 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Color
Red
Max. Thread Pressure
230 psi
Maximum Operating Pressure
1360 psi @ 73 Degrees F
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Includes Seal
No
For Pipe Schedule
80
Application
Non-Potable Water

Description

Cap, 3/4 in Nominal Pipe Size, Polyvinylidene, Schedule 80, Female NPT, For Pipe Schedule Schedule 80, 1 1/2 in Outside Diameter, 1 5/16 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 3/4 In., Red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.