Zoro Homepage

Cap, Copper, Cup 1 in

  • Mfr # 9172751

  • Zoro # G704267591


product price: $3.79
/ea

Key Features

Fitting Connection Type
Cup
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Cap
Fitting Side A Connection Type
Cup
Fitting Side A Copper Tube Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9172751
Zoro #
G704267591
UPC #
039923306326
Country of Origin
United States

Dimensions

Fitting Side A Copper Tube Size
1 in
Overall Length
31/32 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Compatible Tube Outer Diameter
1 1/8 in
Compatible Copper Tube Size
1 in

Details

Fitting Connection Type
Cup
Item
Solder Pressure Caps
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Cap
Fitting Side A Connection Type
Cup
Fitting Material
Copper
Application
Potable Water
Compatible Tube Material
Copper
Fitting Shape
Cap
Material Grade
C12200
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Potable Water
Operating Temperature - Maximum
400 Degrees F

Description

Solder Pressure Caps, Application Potable Water, Compatible Copper Tube Size 1 in, Compatible Tube Outer Diameter 1 1/8 in, Fitting Connection Type Cup, Fitting Material Copper, Specific Fitting Shape Cap, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G, Compatible Tube Material Copper, Material Grade C12200, Overall Length 31/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.