Cap, Copper, Cup 3/4 in
Mfr # 9172701
Zoro # G004267581
product price: $2.15
/eaKey Features
Fitting Connection Type
Cup
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Cap
Maximum Operating Pressure
700 psi
Fitting Side A Connection Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9172701
Zoro #
G004267581
UPC #
039923306302
Country of Origin
United States
Dimensions
Overall Length
13/16 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side A Copper Tube Size
3/4 in
Compatible Tube Outer Diameter
3/4 in
Compatible Copper Tube Size
3/4 in
Details
Fitting Connection Type
Cup
Item
Solder Pressure Caps
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Cap
Maximum Operating Pressure
700 psi
Fitting Side A Connection Type
Cup
Fitting Material
Copper
Application
Potable Water
Compatible Tube Material
Copper
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Cap
Operating Temperature - Maximum
400 Degrees F
Material Grade
C12200
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Potable Water
Operating Pressure - Maximum
700 psi
Description
Solder Pressure Caps, Application Potable Water, Compatible Copper Tube Size 3/4 in, Compatible Tube Outer Diameter 3/4 in, Fitting Connection Type Cup, Fitting Material Copper, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G, Compatible Tube Material Copper, Material Grade C12200, Overall Length 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.