Shop NIBCO

Check Valve, Bronze, 1 1/2"

  • Mfr # NF7400XC
  • Zoro # G824789072

product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Check Mechanism Material
PTFE
For Media
Water
Connection Size - Side 2
1 1/2 in
Valve Body Style
Y-Style
Connection Type - Side 1
Press
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF7400XC
Zoro #
G824789072
UPC #
039923360700
Country of Origin
United States

Dimensions

Connection Size - Side 2
1 1/2 in
Overall Length
7.77 in
Connection Size - Side 1
1 1/2 in
Height - Cap to Inlet Center
3 1/16 in
Nominal Valve Size
1 1/2 in
Length
7.77 in

Details

Item
Check Valve - Lead-Free, PTFE Seat Disc, Press Ends
Check Mechanism Material
PTFE
For Media
Water
Valve Body Style
Y-Style
Connection Type - Side 1
Press
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Check Mechanism
Swing
Seat Material
PTFE
Manufacturer Warranty
5 yr
Body Material
Bronze
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Press
Valve Ways
2-Way
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
200 psi
Seal Material
EPDM
Standards
MSS SP-80, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61

Description

Standards MSS SP-80, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.