Check Valve, Bronze, 1 1/4"

  • Mfr # NF7400B
  • Zoro # G924792750
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Mounting Orientation
Horizontal, Vertical
Operating Temperature - Minimum
-20 Degrees F
Connection Size - Side 2
1 1/4 in
Valve Body Style
Y-Style
Valve Ways
2-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF7400B
Zoro #
G924792750
UPC #
039923256324
Country of Origin
United States

Dimensions

Connection Size - Side 2
1 1/4 in
Height - Cap to Inlet Center
2 11/16 in
Nominal Valve Size
1 1/4 in
Overall Length
7.25 in
Connection Size - Side 1
1 1/4 in
Length
7.25 in

Details

Item
Check Valve - Bronze, 200 PSI, Y-Pattern
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Y-Style
Valve Ways
2-Way
Connection Type - Side 2
Press
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 1
Female
Body Material
Bronze
Maximum Pressure - Operating
200 psi
Seat Material
PTFE
Connection Type - Side 1
Press
Check Mechanism Material
PTFE
Seal Material
EPDM
Check Mechanism
Swing
Standards
MSS SP-80
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Connection Gender - Side 2
Female
Manufacturer Warranty
5 yr

Description

Standards MSS SP-80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews