Shop ZORO SELECT
See all product information
Create Account
Flange, Aluminum, Blind, 6 in
- Mfr # BULK-PF-481
- Zoro # G300424589
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Temp. Range
0 Degrees to 270 Degrees F
Standards
ANSI/ASME B16.1
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-481
- Zoro #
- G300424589
- UPC #
- 193005132156
- Country of Origin
- China
- Item
- Metal Pipe Flange
- Pipe Fitting Material
- Aluminum
- Specific Fitting Shape
- Flange
- Temp. Range
- 0 Degrees to 270 Degrees F
- Standards
- ANSI/ASME B16.1
- Application
- Air, Non-Potable Water, Oils
- Color
- Silver
- Number of Bolt Holes
- 4
- Fitting Connection Type
- Flanged x Blind
- Max. Steam Pressure
- 185 psi
- Low Lead Compliance Level
- Compliant
- Class
- Class 125
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Connection Surface
- Flat
- For Pipe Schedule
- Schedule 40
- Material Grade
- 6063
- Gravity Flow
- Pressure
- Minimum Operating Temperature
- 0 Degrees F
- Pipe Connection Type
- Blind
- Maximum Operating Temperature
- 270 Degrees F
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 2 in
- Overall Length
- 6 in
- Flange Thickness
- 5/8 in
- Flange Outside Diameter
- 6 in
- Bolt Hole Diameter
- 3/4 in
- Bolt Circle Diameter
- 4 3/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Flange, Flat, 2 in Nominal Pipe Size, Flanged x Blind, 6 in Flange Outside Diameter, 5/8 in Flange Thickness, 6 in Overall Length, Aluminum, Not Applicable, 6063, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.