Check Valve, Bronze, 1 1/4"
- Mfr # NR7400B
- Zoro # G024785645
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Valve Ways
2-Way
Mounting Orientation
Horizontal
Maximum Pressure - Operating
200 psi
Connection Gender - Side 1
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NR7400B
- Zoro #
- G024785645
- UPC #
- 039923233752
- Country of Origin
- United States
Dimensions
- Connection Size - Side 2
- 1 1/4 in
- Overall Length
- 8.7 in
- Connection Size - Side 1
- 1 1/4 in
- Nominal Valve Size
- 1 1/4 in
- Length
- 8.7 in
Details
- Item
- Check Valve - Bronze, Horizontal Swing, Y-Pattern, Copper Stubout
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Ways
- 2-Way
- Mounting Orientation
- Horizontal
- Maximum Pressure - Operating
- 200 psi
- Connection Gender - Side 1
- Male
- Connection Gender - Side 2
- Male
- Check Mechanism
- Swing
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-80
- Valve Body Style
- Y-Style
- Body Material
- Bronze
- For Media
- Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
- Connection Type - Side 1
- Press
- Connection Type - Side 2
- Press
- Check Mechanism Material
- PTFE
- Seat Material
- PTFE
Description
Standards MSS SP-80
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.