Check Valve, Bronze, 1"

  • Mfr # NF7400A
  • Zoro # G424793035
product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
1 in
Body Material
Bronze
Seat Material
PTFE
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Standards
MSS SP-80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF7400A
Zoro #
G424793035
UPC #
039923256317
Country of Origin
United States

Dimensions

Connection Size - Side 1
1 in
Height - Cap to Inlet Center
2 3/16 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Overall Length
6.48 in
Length
6.48 in

Details

Item
Check Valve - Bronze, 200 PSI, Y-Pattern
Body Material
Bronze
Seat Material
PTFE
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Standards
MSS SP-80
Valve Body Style
Y-Style
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
Press
Check Mechanism Material
PTFE
Check Mechanism
Swing
Operating Temperature - Maximum
250 Degrees F
Seal Material
EPDM
Connection Type - Side 1
Press
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Mounting Orientation
Horizontal, Vertical
Valve Ways
2-Way
Manufacturer Warranty
5 yr

Description

Standards MSS SP-80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews