Shop NIBCO

Check Valve, Bronze, 1/2"

  • Mfr # NF74006
  • Zoro # G424786082

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Nominal Valve Size
1/2 in
Operating Temperature - Minimum
-20 Degrees F
Connection Size - Side 1
1/2 in
Valve Body Style
Y-Style
Seat Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF74006
Zoro #
G424786082
UPC #
039923256294
Country of Origin
United States

Dimensions

Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Height - Cap to Inlet Center
1 9/16 in
Overall Length
4.52 in
Length
4.52 in

Details

Item
Check Valve - Bronze, 200 PSI, Y-Pattern
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Y-Style
Seat Material
PTFE
Check Mechanism
Swing
Body Material
Bronze
Maximum Pressure - Operating
200 psi
Valve Ways
2-Way
Seal Material
EPDM
Check Mechanism Material
PTFE
Connection Type - Side 2
Press
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Operating Temperature - Maximum
250 Degrees F
Mounting Orientation
Horizontal, Vertical
Standards
MSS SP-80
Connection Gender - Side 1
Female
Connection Type - Side 1
Press
Manufacturer Warranty
5 yr
Connection Gender - Side 2
Female

Description

Standards MSS SP-80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.