ProPress 90 street elbow P 4 FTG CTS 4 copper
- Mfr # 20648
- Zoro # G423561178
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
Copper
Fitting Connection Type
Press x Male Sweat
Max. Pressure
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20648
- Zoro #
- G423561178
- UPC #
- 691514206486
- Country of Origin
- Germany
- Basic Fitting Material
- Copper
- Fitting Connection Type
- Press x Male Sweat
- Item
- Copper Press Elbow
- Max. Pressure
- 200 psi
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.