Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 150 Companion Flange, C, 1-1/2 In

  • Mfr # 771-LF 11/2

  • Zoro # G5147046


product price: $116.95
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C
Tube Size
1-1/2"
Outside Dia.
5"
Max. Pressure
327 psi
Pipe Fitting Connection Type
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771-LF 11/2
Zoro #
G5147046
UPC #
039923317179
Country of Origin
Mexico

Dimensions

Tube Size
1-1/2"
Outside Dia.
5"
Flange Outside Diameter
5 in
Flange Thickness
7/16 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side A Copper Tube Size
1 1/2 in
Bolt Hole Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Pipe Size
1 1/2 in

Details

Fitting Connection Type
C
Max. Pressure
327 psi
Item
Companion Flange
Pipe Fitting Connection Type
C
Tube Fitting Material
Low Lead Cast Bronze
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Standards
ASTM B584 Alloy C87600; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.24 Design Standards
Specific Pipe Fitting Shape
Flange
Temp. Range
-20 Degrees to 200 Degrees F
Specific Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Material
Bronze
Fitting Side A Connection Type
Cup
Application
Air, Non-Potable Water
Resistance Properties
Dezincification-Resistant
Number of Bolt Holes
4
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Flange
Maximum Operating Pressure
327 psi
Fitting Shape
Flange
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Flange
Operating Temperature - Minimum
32 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
327 psi
Operating Temperature - Maximum
175 Degrees F
Material Grade
C87850

Description

Sweat Fitting Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 327 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Companion Flange, Flange Outside Diameter 5 in, Number of Bolt Holes 4, Flange Thickness 7/16 in, Bolt Hole Diameter 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.