Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 150 Companion Flange, C, 2 In

  • Mfr # 771-LF 2

  • Zoro # G5147301


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C
Tube Size
2"
Outside Dia.
6"
Max. Pressure
291 psi
Tube Fitting Material
Low Lead Cast Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771-LF 2
Zoro #
G5147301
UPC #
039923317186
Country of Origin
Mexico

Dimensions

Tube Size
2"
Outside Dia.
6"
Fitting Side A Copper Tube Size
2 in
Flange Thickness
1/2 in
Fitting Side A Tube Outer Diameter
2 1/8 in
Flange Outside Diameter
6 in
Bolt Hole Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Pipe Size
2 in

Details

Fitting Connection Type
C
Max. Pressure
291 psi
Item
Class 150 Companion Flange
Tube Fitting Material
Low Lead Cast Bronze
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Standards
ASTM B584 Alloy C87600; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.24 Design Standards
Temp. Range
-20 Degrees to 200 Degrees F
Pipe Fitting Connection Type
C
Specific Pipe Fitting Shape
Flange
Specific Fitting Shape
Flange
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Schedule/Class
Class 150
Fitting Side B Connection Type
Flange
Maximum Operating Pressure
291 psi
Fitting Side A Connection Type
Cup
Application
Air, Non-Potable Water
Maximum Operating Temperature
200 Degrees F
Number of Bolt Holes
4
Fitting Material
Bronze
Resistance Properties
Dezincification-Resistant
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Flange
Operating Temperature - Maximum
175 Degrees F
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
291 psi
Material Grade
C87850
Fitting Side 2 Connection Type
Flange
Fitting Side 1 Connection Type
Cup

Description

Sweat Fitting Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 291 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Companion Flange, Flange Outside Diameter 6 in, Number of Bolt Holes 4, Flange Thickness 1/2 in, Bolt Hole Diameter 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.