Zoro Homepage

Class 150 Companion Flange, C, 5 In

  • Mfr # 771-LF 5

  • Zoro # G5147082


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C
Tube Size
5"
Outside Dia.
10"
Max. Pressure
215 psi
Standards
ASTM B584 Alloy C87600; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.24 Design Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771-LF 5
Zoro #
G5147082
UPC #
039923317247
Country of Origin
Mexico

Dimensions

Tube Size
5"
Outside Dia.
10"
Fitting Side A Copper Tube Size
5 in
Fitting Side A Tube Outer Diameter
5 1/8 in
Flange Outside Diameter
10 in
Flange Thickness
3/4 in
Bolt Hole Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
5 1/8 in
Fitting Side 2 Pipe Size
5 in
Fitting Side 1 Copper Tube Size
5 in

Description

Sweat Fitting Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 5 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 5 1/8 in, Maximum Operating Pressure 215 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Companion Flange, Flange Outside Diameter 10 in, Number of Bolt Holes 8, Flange Thickness 3/4 in, Bolt Hole Diameter 7/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.