Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Brass, Press-fit 1 1/2", 1 1/2"

  • Mfr # B305458PC

  • Zoro # G3910562


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Flange
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Specific Pipe Fitting Shape
Companion Flange
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B305458PC
Zoro #
G3910562
UPC #
039923344717
Country of Origin
United States

Dimensions

Tube Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Flange Outside Diameter
5 in
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in
Bolt Hole Diameter
5/8 in

Details

Fitting Connection Type
Press x Flange
Item
Companion Flange,1-1/2",Press End
Specific Pipe Fitting Shape
Companion Flange
Basic Pipe Fitting Shape
Flange
Tube Fitting Material
Copper
Pipe Fitting Connection Type
Press x Flange
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Companion Flange
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
250 Degrees F
Material Grade
C84400
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Flange
Fitting Material
Brass
Fitting Shape
Flange
O-Ring Material
EPDM

Description

Crimp Flange Fitting, Application Sprinkler, Tubing Systems, Climate Control, Industrial, Irrigation, Fitting Material Brass, O-Ring Material EPDM, Flange Outside Diameter 5 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter 5/8 in, Standards ASTM B584, ASTM B75, CSA MSE 13 and PS-117, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.