Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Brass, Press-fit2in, Flange2in

  • Mfr # B305508PC

  • Zoro # G3910547


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Flange
Tube Size
2"
Pipe Size - Pipe Fitting
2"
Pipe Fitting Connection Type
Press x Flange
Pipe Size (Fittings)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B305508PC
Zoro #
G3910547
UPC #
039923336217
Country of Origin
United States

Dimensions

Tube Size
2"
Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Flange Outside Diameter
6 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Pipe Size
2 in
Bolt Hole Diameter
3/4 in

Details

Fitting Connection Type
Press x Flange
Item
Companion Flange,2",Press End
Pipe Fitting Connection Type
Press x Flange
Specific Pipe Fitting Shape
Companion Flange
Basic Pipe Fitting Shape
Flange
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Companion Flange
Fitting Features
Drain
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Brass
Fitting Side 2 Connection Type
Flange
For Media Type
Potable Water
Series
PC741
Material Grade
C84400
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
32 Degrees F
O-Ring Material
EPDM
Compatible Tool Brand
NIBCO
Color
Copper
Application
Tubing Systems
Operating Pressure - Maximum
200 psi
Compatible Tube Material
Copper
Fitting Shape
Flange

Description

Crimp Fitting, Application Tubing Systems, Fitting Material Brass, Material Grade C84400, O-Ring Material EPDM, Flange Outside Diameter 6 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter 3/4 in, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.