Zoro Homepage

Copper, Press-fit 1 1/4 in, MNPT 1 in

  • Mfr # 9031850PC

  • Zoro # G3908523


product price: $26.15
/ea

Key Features

Fitting Connection Type
Press x MPT
Tube Size
1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/4" x 1"
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9031850PC
Zoro #
G3908523
UPC #
039923293664
Country of Origin
United States

Dimensions

Tube Size
1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Copper Tube Size
1 1/4 in

Details

Fitting Connection Type
Press x MPT
Item
Adapter,Male,1-1/4" x 1",Press X MIP
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Press x MPT
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
O-Ring Material
EPDM
Fitting Material
Copper
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter, Reducer
Material Grade
C12200
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi

Description

Crimp Adapter Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.