Zoro Homepage

Copper, Press-fit11/2in, FNPT11/4in

  • Mfr # 9025910PC

  • Zoro # G3908471


product price: $40.15
/ea

Key Features

Fitting Connection Type
Press x FPT
Tube Size
1-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Fitting Connection Type
Press x FPT
Pipe Size (Fittings)
1-1/2" x 1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9025910PC
Zoro #
G3908471
UPC #
039923293589
Country of Origin
United States

Dimensions

Tube Size
1-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/4 in

Details

Fitting Connection Type
Press x FPT
Item
Adapter Female,1-1/2x1-1/4" Press X FIP
Pipe Fitting Connection Type
Press x FPT
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Connector Type
Adapter, Reducer
O-Ring Material
EPDM
Fitting Material
Copper
Fitting Shape
Straight
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-20 Degrees F
Material Grade
C12200
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Adapter Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.