Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Copper, Press-fit1/2", FNPT3/8", PK10 9024805PCCP

Copper, Press-fit1/2", FNPT3/8", PK10 (Discontinued)

  • Mfr # 9024805PCCP
  • Zoro # G3908322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9024805PCCP
Zoro #
G3908322
UPC #
039923336255
Country of Origin
United States

Dimensions

Tube Size
1/2" x 3/8"
Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Fitting Connection Type
Press x FPT
Item
Adapter,Female,1/2x3/8" Press X FIP,PK10
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Press x FPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-20 Degrees F
Fitting Material
Copper
Fitting Shape
Straight
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Connector Type
Adapter, Reducer
Operating Pressure - Maximum
200 psi
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Adapter Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.