Zoro Homepage

COPY 0 3 in. PVC DWV All Hub Wye

  • Mfr # C4810HD3

  • Zoro # G510030693


product price: $16.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4810HD3
Zoro #
G510030693
UPC #
39923388186
Country of Origin
United States

Description

Choose the NIBCO 3 in. PVC DWV 45 H x H x H Wye for your PVC sanitary system. This wye reliably joins a branch line and a horizontal drain line. Prime and then solvent weld the hub connections. PVC DWV is easy to install and is joined by solvent cementing or threading. PVC fittings exhibit high corrosion and chemical resistance and will not rust, scale, pit or corrode.PVC requires a primer before cementingConnects a PVC branch line to a horizontal PVC drain lineSolvent-welded connectionsSmooth interior finish for reduced friction and material buildupHelps remove waste water and waterborne wastes from plumbing fixtures and appliancesDo not test or use with compressed air or other gasesMaximum service temperature 140°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.