Zoro Homepage

Strt, Copper, Press-fit 1 1/4", 1"

  • Mfr # 9001750PC

  • Zoro # G3908042


product price: $20.19
/ea

Key Features

Fitting Connection Type
Press x Press
Tube Size
1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/4" x 1"
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Press x Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001750PC
Zoro #
G3908042
UPC #
039923307170
Country of Origin
United States

Dimensions

Tube Size
1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1"
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 1/4 in

Details

Fitting Connection Type
Press x Press
Item
Coupling,1-1/4" x 1" Press Ends
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Press x Press
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer Coupling
Fitting Material
Copper
Connector Type
Coupling
Fitting Shape
Straight
Compatible Tool Brand
NIBCO
Material Grade
C12200
Operating Temperature - Minimum
-20 Degrees F
Center Stop Type
Dimple Center Stop
Fitting Side 2 Connection Type
Press-fit
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Color
Copper
Application
Tubing Systems
For Media Type
Potable Water
Compatible Tube Material
Copper
Fitting Side 1 Connection Type
Press-fit
Fitting Features
Drain
Series
PC600-R
Operating Pressure - Maximum
200 psi

Description

Crimp Coupling Fitting, Application Climate Control, Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.