This item is Discontinued.

Nibco Coupl"g, Copper, Press-fit11/4", 3/4", PK5 9001805PCCP

Coupl"g, Copper, Press-fit11/4", 3/4", PK5 (Discontinued)

  • Mfr # 9001805PCCP
  • Zoro # G3907939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001805PCCP
Zoro #
G3907939
UPC #
039923349545
Country of Origin
United States

Dimensions

Tube Size
1-1/4" x 3/4"
Pipe Size - Pipe Fitting
1-1/4" x 3/4"
Pipe Size (Fittings)
1-1/4" x 3/4"
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
3/4 in

Details

Fitting Connection Type
Press x Press
Item
Coupling,1-1/4" x 3/4",Press Ends,PK5
Pipe Fitting Connection Type
Press x Press
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer Coupling
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
Straight
O-Ring Material
EPDM
Fitting Material
Copper
Operating Pressure - Maximum
200 psi
Center Stop Type
Dimple Center Stop
Material Grade
C12200

Description

Crimp Coupling Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.