Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 1 In, FPT x FPT

  • Mfr # 650133 1

  • Zoro # G1868912


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650133 1
Zoro #
G1868912
UPC #
039923098221
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side B Nominal Pipe Size
1 in
Overall Length
2 1/2 in
Fitting Side A Nominal Pipe Size
1 in
Thread Size
1"

Details

Item
Coupling
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT x FNPT
Max. Pressure
1360 psi
Standards
ASTM D-3222
Specific Pipe Fitting Shape
Coupling
Max. Socket Pressure
430 psi
Pipe Fitting Schedule/Class
Schedule 80
Color
Red
Max. Thread Pressure
210 psi
Temp. Range
73 Degrees to 280 Degrees F
Fitting Side A Type
NPT
For Pipe Schedule
80
Fitting Side A Gender
Female
Seal Material
TPE
Maximum Operating Pressure
1,360 psi @ 73 Degrees F
Fitting Side B Type
NPT
Schedule
Schedule 80
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
Yes
Application
Non-Potable Water
Thread Sealant Type
Chemtrol(R)

Description

Coupling, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Female, NPT, 1 in, Female, NPT, Includes Seal Seal Included, 1 53/64 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.