Zoro Homepage

Coupling, 2-1/2" x 2", Press Ends

  • Mfr # 900270PC

  • Zoro # G3908121


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press
Tube Size
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"
Max. Pressure
200 psi
Pipe Size (Fittings)
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900270PC
Zoro #
G3908121
UPC #
039923241757
Country of Origin
United States

Dimensions

Tube Size
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"

Details

Fitting Connection Type
Press x Press
Max. Pressure
200 psi
Item
Coupling,2-1/2" x 2",Press Ends
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press
Temp. Range
-20 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Coupling
Specific Fitting Shape
Coupling

Description

Coupling,2-1/2 In. x 2 In.,Press Ends

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.