Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Copper, Press-fit 2", 1 1/2"

  • Mfr # 9002400PC

  • Zoro # G3908033


product price: $31.89
/ea

Key Features

Fitting Connection Type
Press x Press
Tube Size
2" x 1-1/2"
Pipe Size - Pipe Fitting
2" x 1/2"
Pipe Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
Reducing Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002400PC
Zoro #
G3908033
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2" x 1-1/2"
Pipe Size - Pipe Fitting
2" x 1/2"
Pipe Size (Fittings)
2" x 1/2"
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 1 Copper Tube Size
2 in

Details

Fitting Connection Type
Press x Press
Item
Coupling,2" x 1-1/2",Press Ends
Pipe Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer Coupling
Operating Temperature - Minimum
-20 Degrees F
Fitting Material
Copper
Fitting Side 1 Connection Type
Press-fit
Material Grade
C12200
Fitting Shape
Straight
Fitting Side 2 Connection Type
Press-fit
O-Ring Material
EPDM
Operating Pressure - Maximum
200 psi
Center Stop Type
Dimple Center Stop
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Coupling Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.