Coupling, 3" x 2", Press Ends
Mfr # 900315PC
Zoro # G3908200
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Specific Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
900315PC
Zoro #
G3908200
UPC #
039923241863
Country of Origin
United States
Details
Item
Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Specific Fitting Shape
Coupling
Description
Coupling,3 In. x 2 In.,Press Ends, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.