Coupling, Crossover, 1/2", Press Ends
Mfr # 9280250PC
Zoro # G3910553
product price: $20.59
/eaKey Features
Fitting Connection Type
Press x Press
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9280250PC
Zoro #
G3910553
UPC #
039923292162
Country of Origin
United States
Dimensions
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Details
Fitting Connection Type
Press x Press
Item
Coupling,Crossover,1/2",Press Ends
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
Crossover Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Material
Copper
Specific Fitting Shape
Crossover Coupling
Description
Coupling,Crossover,1/2 In.,Press Ends, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Standards ASTM B75, CSA MSE 13 and PS-117, NSF/ANSI/CAN-61, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.