Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Coupling, Crossover 3/4", Press Ends, PK10 928035PCCP

Coupling, Crossover 3/4", Press Ends, PK10 (Discontinued)

  • Mfr # 928035PCCP
  • Zoro # G3910492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928035PCCP
Zoro #
G3910492
UPC #
039923232069
Country of Origin
Poland

Details

Item
Crossover Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Specific Fitting Shape
Coupling

Description

Coupling,Crossover 3/4 In.,Press Ends,PK10, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Standards ASTM B75, CSA MSE 13 and PS-117, NSF/ANSI/CAN-61, Compatible Copper Tube Type Type K, Type L, Type M, Package Quantity 10

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.