Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, Press-fit1", Press-fit1", PK5

  • Mfr # 9001450PCCP

  • Zoro # G3907920


product price: $45.99
/pk 5, $9.20/ea
Sold in multiples of 2 for $91.98

Key Features

Fitting Connection Type
Press x Press
Tube Size
1"
Pipe Size - Pipe Fitting
1"
Basic Pipe Fitting Shape
Coupling
Pipe Size (Fittings)
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001450PCCP
Zoro #
G3907920
UPC #
039923307118
Country of Origin
United States

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in

Details

Fitting Connection Type
Press x Press
Item
Coupling,Dimple Stop,1",Press End,PK5
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
Coupling
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Coupling
Fitting Material
Copper
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Series
PC600-DS
Fitting Shape
Straight
Operating Temperature - Minimum
-20 Degrees F
Compatible Tool Brand
NIBCO
Compatible Tube Material
Copper
Fitting Features
Drain
Connector Type
Coupling
Color
Copper
Center Stop Type
Dimple Center Stop
Application
Tubing Systems
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Material Grade
C12200
For Media Type
Potable Water
O-Ring Material
EPDM

Description

Crimp Coupling Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.