Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Repair, 1-1/4", Press Ends

  • Mfr # 9020550PC

  • Zoro # G3908261


product price: $15.99
/ea

Key Features

Fitting Connection Type
Press x Press
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020550PC
Zoro #
G3908261
UPC #
039923307316
Country of Origin
United States

Dimensions

Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
1 1/4 in

Details

Fitting Connection Type
Press x Press
Item
Coupling,Repair,1-1/4",Press Ends
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Repair Coupling
Pipe Fitting Material
Copper
Specific Fitting Shape
Repair Coupling
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Straight
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
200 psi
Center Stop Type
No Center Stop
Material Grade
C12200
Compatible Tool Brand
NIBCO
Application
Tubing Systems
Connector Type
Coupling
O-Ring Material
EPDM
For Media Type
Potable Water
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Series
PC601
Compatible Tube Material
Copper
Color
Copper
Fitting Features
Drain

Description

Crimp Coupling Fitting, Application Climate Control, Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.