Strt, Copper, Press-fit 4", Press-fit 4"
Mfr # 9003855PC
Zoro # G3908270
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Press x Press
Tube Size
4"
Pipe Size - Pipe Fitting
4"
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9003855PC
Zoro #
G3908270
UPC #
039923378965
Country of Origin
United States
Dimensions
Tube Size
4"
Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Fitting Side 1 Copper Tube Size
4 in
Fitting Side 2 Copper Tube Size
4 in
Details
Fitting Connection Type
Press x Press
Max. Pressure
200 psi
Item
Coupling,Roll Stop,4",Press Ends
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press
Temp. Range
-20 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Specific Fitting Shape
Coupling
Material Grade
C12200
Center Stop Type
Rolled Center Stop
Operating Temperature - Minimum
-20 Degrees F
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Straight
Fitting Side 2 Connection Type
Press-fit
Fitting Material
Copper
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Description
Crimp Coupling Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.