Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco 1" NOM C Copper Rolled Tube Stop Coupling U600RS 1

1" NOM C Copper Rolled Tube Stop Coupling (Discontinued)

  • Mfr # U600RS 1
  • Zoro # G0302897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U600RS 1
Zoro #
G0302897
UPC #
094700865793
Country of Origin
United States

Dimensions

Tube Size
1"
Outside Dia.
1-1/8"

Details

Item
Coupling, Rolled Tube Stop
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
Coupling
Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
C x C
Standards
ASME/ANSI B16.22
Max. Pressure
494 psi @ 100 Degrees F

Description

Coupling, Rolled Tube Stop, Specific Fitting Shape Coupling, Standards ASME/ANSI B16.22

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.