Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U600RS 5/8
Zoro #
G2285211
UPC #
399233070264
Country of Origin
United States
Dimensions
Tube Size
5/8"
Outside Dia.
3/4"
Details
Item
Rolled Tube Stop Coupling
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
Coupling
Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME/ANSI B16.22
Specific Pipe Fitting Shape
Coupling
Max. Pressure
631 psi @ 100 Degrees F
Pipe Fitting Connection Type
C x C
Product Type
Coupling, Rolled Tube Stop
Description
Coupling, Rolled Tube Stop, Specific Fitting Shape Coupling, Standards ASME/ANSI B16.22
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.