Shop NIBCO

Crossover, Bronze, Cup1/2in, FTG11/2in

  • Mfr # 736 1/2
  • Zoro # G5004395

product price: 
$
20.99
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1/2"
Outside Dia.
5/8"
Max. Pressure
577 psi@200 Degrees F
Specific Fitting Shape
Coupling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
736 1/2
Zoro #
G5004395
UPC #
039923350503
Country of Origin
United States
Fitting Connection Type
C x C
Max. Pressure
577 psi@200 Degrees F
Item
Sweat Fitting Coupling
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C
Specific Pipe Fitting Shape
Coupling
Tube Fitting Material
Cast Bronze
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME B16.18, ASTM B584, ISO 9001
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Material
Cast Bronze
Maximum Operating Temperature
400 Degrees F
Fitting Side B Connection Type
Cup
Application
Air, Non-Potable Water
Fitting Material
Bronze
Resistance Properties
Dezincification-Resistant
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
577 psi @ 200 Degrees F
Material Grade
C84400
Fitting Shape
Crossover
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
577 psi
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
FTG
For Media Type
Air, Non-Potable Water
Includes Center Stop
No Center Stop
Connector Type
Coupling
Operating Temperature - Maximum
400 Degrees F

Dimensions

Tube Size
1/2"
Outside Dia.
5/8"
Fitting Side A Copper Tube Size
1/2 in
Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 2 Copper Tube Size
1 1/2 in

Description

Sweat Fitting Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Crossover Coupling, Includes Center Stop No Center Stop

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.