Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Coupling, Cast Bronze, C x C, 3/4 In

  • Mfr # 701D 3/4

  • Zoro # G5003932


product price: $12.19
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3/4"
Outside Dia.
7/8"
Max. Pressure
466 psi@200 Degrees F
Pipe Fitting Connection Type
C x C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701D 3/4
Zoro #
G5003932
UPC #
039923347671
Country of Origin
United States

Dimensions

Tube Size
3/4"
Outside Dia.
7/8"
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
466 psi@200 Degrees F
Item
Drain Coupling
Pipe Fitting Connection Type
C x C
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME B16.18
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Tube Fitting Material
Cast Bronze
Specific Fitting Shape
Coupling
Pipe Fitting Material
Cast Bronze
Fitting Material
Bronze
Maximum Operating Pressure
466 psi @ 200 Degrees F
Application
Air, Non-Potable Water
Fitting Side B Connection Type
Cup
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Dezincification-Resistant
Material Grade
C84400
Maximum Operating Temperature
400 Degrees F
Fitting Shape
Return Bend
Fitting Side 2 Connection Type
FTG
Includes Center Stop
No Center Stop
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
466 psi
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Coupling
For Media Type
Air, Non-Potable Water
Fitting Features
Drain
Operating Temperature - Maximum
400 Degrees F

Description

Sweat Fitting Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Drain Coupling, Includes Center Stop No Center Stop

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.