Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Ear Elbow, 90, Cast Bronze, C x FNPT

  • Mfr # 70735 1

  • Zoro # G5004072


product price: $41.49
/ea

Key Features

Fitting Connection Type
C x FNPT
Tube Size
1"
Pipe Size - Pipe Fitting
1"
Outside Dia.
1-1/8"
Max. Pressure
395 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70735 1
Zoro #
G5004072
UPC #
039923354471
Country of Origin
Mexico

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"
Outside Dia.
1-1/8"
Pipe Size (Fittings)
1"
Fitting Side A Copper Tube Size
1 in
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
395 psi@200 Degrees F
Item
Drop Ear Elbow, 90 Degrees
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Cast Bronze
Specific Pipe Fitting Shape
90 Degrees Drop Ear Elbow
Specific Fitting Shape
90 Degree Drop Ear Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
C x FNPT
Standards
ASME B16.18
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Material
Cast Bronze
Fitting Side B Connection Type
FNPT
Resistance Properties
Dezincification-Resistant
Fitting Side A Connection Type
Cup
Application
Air, Non-Potable Water
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
395 psi @ 200 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Material
Bronze
Material Grade
C84400
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Cup
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
395 psi
Fitting Side 2 Connection Type
FNPT

Description

Sweat Fitting Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Drop Ear 90 Degrees Elbow, Standards ASME B16.18, ASTM B584, ISO 9001, Material Grade C84400

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.