Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nibco 3/4" NOM C x 3/4" FNPT Copper 90 Degree Drop Ear Elbow C70735 3/4

3/4" NOM C x 3/4" FNPT Copper 90 Degree Drop Ear Elbow (Discontinued)

  • Mfr # C70735 3/4
  • Zoro # G2882817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70735 3/4
Zoro #
G2882817
UPC #
039923038005
Country of Origin
Mexico

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8" x 3/4"
Pipe Size (Fittings)
3/4"

Details

Item
Drop Ear Elbow, 90 Degrees
Tube Fitting Material
Cast Copper
Pipe Fitting Material
Cast Copper
Specific Fitting Shape
90 Degree Drop Ear Elbow
Fitting Connection Type
C x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Max. Pressure
582 psi @ 100 Degrees F
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ANSI B16.18
Pipe Fitting Connection Type
C x FNPT
Specific Pipe Fitting Shape
90 Degrees Drop Ear Elbow

Description

Drop Ear Elbow, 90 Degrees, Specific Fitting Shape 90 Degrees Drop Ear Elbow, Standards ANSI B16.18

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.