Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DWV Fitting Cleanout, 395 psi at 200F

  • Mfr # 816 11/2

  • Zoro # G5011711


product price: $45.39
/ea

Key Features

Fitting Connection Type
FTG x Cleanout with Plug
Tube Size
1-1/2"
Outside Dia.
1-5/8" x 1-1/2"
Max. Pressure
395 psi@200 Degrees F
Pipe Fitting Connection Type
FTG x Cleanout with Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816 11/2
Zoro #
G5011711
UPC #
039923477446
Country of Origin
United States

Dimensions

Tube Size
1-1/2"
Outside Dia.
1-5/8" x 1-1/2"
Overall Length
2 1/4 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 1/2 in

Details

Fitting Connection Type
FTG x Cleanout with Plug
Max. Pressure
395 psi@200 Degrees F
Item
DWV Fitting Cleanout
Pipe Fitting Connection Type
FTG x Cleanout with Plug
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Plug
Tube Fitting Material
Cast Bronze
Specific Fitting Shape
Plug
Standards
ASME B16.23
Basic Pipe Fitting Shape
Plug
Pipe Fitting Material
Cast Bronze
Resistance Properties
Dezincification-Resistant
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
400 Degrees F
Application
Air, Non-Potable Water
Maximum Operating Pressure
395 psi @ 200 Degrees F
Material Grade
C84400
Fitting Material
Bronze
Fitting Side A Connection Type
FTG
Fitting Side B Connection Type
Cleanout Plug
Fitting Shape
Cleanout Plug
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
Plug
Operating Pressure - Maximum
395 psi
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
FTG

Description

Sweat Fitting Cleanout, Application Air, Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cleanout Plug, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Clean Out Plug, Standards ASME B16.23, ASTM B584, ISO 9001, Material Grade C84400

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.